Beli Pneumatic Gate Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  3. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  4. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    38%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
  5. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp3.199.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  6. Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup)
    Mulai

    Rp12.999.900

    Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup)
    atribut:
    • Handle Shape: circular
    • Connection Method: Pipe flanges
    • Shape: straight
    • Valve Type: Gate valve
    • Inspection Pressure (MPa): Valve box/(water pressure) 5.10 , Valve seat/(pneumatic) 0.6 , Reverse seat/(pneumatic) 0.6
    • Standard: Japan Valve Industry Association Standards Compliant , Face-to-face: ASME B16.10 class 300 , Tube connection: JIS B2220 20K , Wall thickness: ASME B16.34 class 300
  7. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  8. FESTO Pneumatic Valve VSPA Series
    Mulai

    Rp1.599.900

    FESTO Pneumatic Valve VSPA Series
    atribut:
    • Exhaust air Function: With Flow control option
    • Conforms to Standard: ISO 15407-1 VDMA 24563
    • Sealing Principle: Soft
    • Actuation Type: Pneumatic
    • Mounting Position: Any
    • Structural Design: Piston gate Valve
    • Type of control: Direct
  9. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp569.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  10. Sharp Air Purifier (Penjernih Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    Sharp Air Purifier (Penjernih Udara)
    Deskripsi:
    Plasmacluster Generator yang terimplentasi ke dalam produk ini, akan melepaskan ion Positif dan Negatif ke udara lalu memburu elemen kasat mata yang berbahaya seperti Virus, Jamur, Alergen, Bau, dsb hingga ke sudut ruangan. Ion tersebut akan membentuk Hidrosil pada permukaan partikel untuk melumpuhkannya. Hidrosil (OH-) merupakan senyawa radikal yang aktif akan mengambil atom hidrogen dan langsung menonaktifkannya, sehingga partikel berbahaya tadi seperti Virus, Jamur, Alergen, Bau dan sebagainya menjadi lumpuh. Ion generator menghasilkan ion-ion Plasmacluster, ion positif dan ion negatif secara aktif mencari mikro organisme, berubah menjadi Hidroksil (OH-) dan menarik dengan cepat Hidrogen (H+) dari mikro organisme yang akan berubah menjadi (H2O), sehingga micro organisme dinonaktifkan. Lampu indikator yang menunjukkan HEPA Filter sudah kotor dan perlu dibersihkan. Daya hisap yang kuat untuk menyaring udara ruangan serta menyebarkan Ion Plasmacluster secara tepat dan merata keseluruh ruangan akan menjaga ruangan agar selalu bersih, sehat dan nyaman bagi penggunanya. Berkat Coanda Airflow, Ion Plasmacluster akan menyebar lebih merata keseluruh ruangan. ion Plasmacluster secara efektif menonaktifkan dan menekan perkembangan bakteri allergen yang terdapat pada debu diudara pada setiap sudut ruangan.
  11. CKE Air Curtain
    BARU
    Mulai

    Rp1.699.900

    CKE Air Curtain
    Deskripsi:
    Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  12. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  13. FESTO Soft Start Valve for Pneumatic Valve
    Mulai

    Rp7.999.900

    FESTO Soft Start Valve for Pneumatic Valve
    atribut:
    • Structural Design: Piston gate Valve
    • Pilot air Supply port: Internal
    • Type of control: Pilot-controlled
    • Vibration Resistance: TransPort Application Test with severity Level 2 as per FN 942017-4 and EN 60068-2-6
    • Shock Resistance: Shock Test with severity Level 2 as per FN 942017-5 and EN 60068-2-27
    • Actuation Type: Electrical
    • Flow Direction: Non-reversible
    • Mounting Position: Any
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
  14. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  15. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  16. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  17. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp9.899.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  18. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  19. VTV Valve Body Ball Valve Butt Weld End
    Mulai

    Rp439.900

    VTV Valve Body Ball Valve Butt Weld End
    Deskripsi:
    VTV 3pcs Body Ball valve
    atribut:
    • Body and Ball: SS316
    • Connection: Butt Weld End to 1000 WOG
Daftar Harga Pneumatic Gate Valve Terbaru November 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Onda Gate Valve (Stop Kran)Rp119.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Rp1.099.900
Kitz Gate (5K) Valve (5FCM Series)Rp3.199.900
Kitz Stainless Steel Flange Type Gate Valve (20K) (Katup)Rp12.999.900
Val-Matic Air and Vacuum Release Valves (Katup Udara)Rp5.099.900
FESTO Pneumatic Valve VSPA SeriesRp1.599.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp569.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)